Referințe
Milwaukee:AGVM24-230GEX
Rubix:d708546
Producator:4933402340
EAN:4002395234240


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.8 kg |
Documente
Detalii produs : AGVM24-230GEX MILWAUKEE - ANGLE GRINDER MILWAUKEE AGVM24-230GEX
Milwaukee B-Guard - Highest possible safety for the end-user by avoiding hazardous kick back effects in the event the cutting disc suddenly jams. Autobalancer system for greatly reduced vibration of discs. AVS equipped motor housing and additional handle for more comfortable handling and less strain of body joints. 7 position rotatable main handle. "PROTECTOR motor" - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. FIXTEC - Patented nut for fast and easy disc changing. Softstart and Line-Lock-Out function. Automatic cut-off carbon brushes. "Snap-in" guard for quick and easy adjustment Lock-On-safety guard, AVS additional handle, Autobalancer, FIXTEC nut
Puncte forte
•B-Guard protects both operator and machine from “kickback” effect
Powerful, 2400 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
Lowest vibration in it's class with only 2.5 m/s²
7 position rotatable main handle
FIXTEC™ flange nut for fast and easy change of discs
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Powerful, 2400 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
Lowest vibration in it's class with only 2.5 m/s²
7 position rotatable main handle
FIXTEC™ flange nut for fast and easy change of discs
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.8 kg |
| Fără fir | da |
| Model | agvm 24 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere