Polizor unghiular Milwaukee AGV 17-180 XC DMS
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGV 17-180 XC DMS
Rubix:d707082
Producator:4933432270
EAN:4002395244003

Detalii produs : AGV 17-180 XC DMS MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 17-180 XC DMS
The practical 180 mm mid-size grinding with 1750 W motor. PROTECTOR II motor - improved motor technology, with improved performance and durability. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). Patented snap-lock guard. Spindle lock. FIXTEC for quick, keyless disc switching. No load speed 7.600 rpm. Cutting depth 58 mm. Weight 3,1 kg. 4m cable, safety guard, AVS support handle, flange nut and FIXTEC-nut
Informații tehnice
atribute
| Diametrul discului | 180 mm |
|---|---|
| Fără fir | da |
| Model | agv 17-180 xc dms |
| Putere | 1750 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
