Referințe
Milwaukee:4933451566
Rubix:d706811
Producator:4933451566


rezumat tehnic
| Diametrul discului | 180 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 3.1 kg |
Detalii produs : 4933451566 MILWAUKEE - ANGLE GRINDER MILWAUKEE 4933451566
Puncte forte
•Powerful 1750 watt PROTECTOR-MOTOR - synthetic resin coating and Heavy Duty winding protection to increase the life of the machine
Constant electronics provide constant performance for different applications
A live safety relay protects against reactivation after a possible power failure
Overload protection against overheating
Safety clutch to avoid the kickback effect that may occur
FIXTEC™ nut for tool-free disc change
Protective cover that can be adjusted without tools and protects against breakouts
Anti-vibration replacement handle for reduced vibration
4 m rubber coated cable
Constant electronics provide constant performance for different applications
A live safety relay protects against reactivation after a possible power failure
Overload protection against overheating
Safety clutch to avoid the kickback effect that may occur
FIXTEC™ nut for tool-free disc change
Protective cover that can be adjusted without tools and protects against breakouts
Anti-vibration replacement handle for reduced vibration
4 m rubber coated cable
Informații tehnice
atribute
| Diametrul discului | 180 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 3.1 kg |
| Fără fir | da |
| Model | agv 17-180 xc |
| Viteza fără sarcină | 7600 rpm |
| Putere | 1750 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere