Polizor unghiular Bosch GWS 18V-15 SC 06019H6300

Cordless Angle Grinder Biturbo

Vedeți informațiile tehniceVezi documentele

Referințe

Bosch:GWS 18V-15 SC 06019H6300
Rubix:d819194
Producator:06019H6300
EAN:3165140964586
brand logo

rezumat tehnic

Voltaj18 v li-ion V
Diametrul discului150 mm
Viteza de rotație7400 rpm
Vezi toate Caracteristice

Documente

Detalii produs : GWS 18V-15 SC 06019H6300 REXROTH - GWS 18V-15 SC 06019H6300 REXROTH


With the GWS 18V-15 SC Professional, Bosch offers a powerful cordless grinder that shows excellent performance in the 18V category. Thanks to BITURBO brushless technology, fully optimized for ProCORE18V batteries, it delivers the same power as a corded 1,500 W angle grinder. For increased user protection, this cordless angle grinder is equipped with Drop Control, an intelligent braking system, and KickBack Control, which detects a sudden loss of tool control. If the blade z. B. tilted, the angle grinder switches off immediately to reduce the risk of injury. For perfect work results, the GWS 18V-15 SC offers three speed levels on the user interface. All speed levels can be set quickly and individually using the Bosch Toolbox app.

Puncte forte

•BITURBO brushless technology and ProCORE18V for excellent performance comparable to a corded 1500W angle grinder
Reduction of the risk of injury by immediately switching off the angle grinder thanks to KickBack Control
Perfect work results thanks to the three speed levels on the user interface, which can be set individually using the Bosch Toolbox app

Aplicații

Suitable for grinding and cutting metal. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System); use ProCORE18V 5.5Ah for maximum performance

Informații tehnice


atribute
Voltaj18 v li-ion V
Diametrul discului150 mm
Viteza de rotație7400 rpm
Greutate2.3 kg
Fără firda
Modelgws
  • Disponibil – Data livrării la cerere