Referințe
Milwaukee:4933499241
Rubix:d710977
Producator:4933499241
EAN:4058546564056
Detalii produs : 4933499241 MILWAUKEE - ANGLE GRINDER MILWAUKEE 4933499241
MILWAUKEE® M18 FUEL™ 230 mm angle grinder with brushless POWERSTATE™ motor and up to 68 cuts per charge in 42 mm stainless steel pipe. 6600 rpm. Disc brake slows the disc down faster. Line-lock-out function to prevent automatic start up. Keyless guard. FIXTEC nut for tool-free disc change. Max. cutting depth 65 mm. Weight 5,3 kg. Supplied with 1 x 12.0 Ah REDLITHIUM™ FORGE™ battery, 130 min. M12-18 FC charger, quick release safety guard, AVS side handle, flange, FIXTEC nut, 2 x dust screens, wrench and kitbox.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere