Referințe
Milwaukee:AG 13-125 XSPD
Rubix:d707771
Producator:4933451577
EAN:4002395140787


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 12000 rpm |
Detalii produs : AG 13-125 XSPD MILWAUKEE - ANGLE GRINDER MILWAUKEE AG 13-125 XSPD
Powerful 125mm angle grinder with paddle switch. 1250 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool. 11.500 rpm. Most compact design with only 160 mm body size for comfortable handling. Integrated and innovative FIXTEC tool-free disc change system. Burst resistant and tool-free quick release safety guard for fast adjustment. FIXTEC tool-free disc change system. Deadman switch. Max. cutting depth 33 mm. Weight 2,3 kg. Supplied with 4 m cable, quick release guard, side handle, flange, flange nut and spanner.
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 12000 rpm |
| Greutate | 2.4 kg |
| Fără fir | da |
| Model | ag 13-125 xspd |
| Viteza fără sarcină | 12000 rpm |
| Putere | 1250 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere