Polizor unghiular Milwaukee AGV 15-125 XC

Angle Grinder

Vedeți informațiile tehnice

Referințe

Milwaukee:AGV 15-125 XC
Rubix:d708654
Producator:4933428120
EAN:4002395239641
brand logo

rezumat tehnic

Voltaj230 V
Diametrul discului125 mm
Viteza de rotație11000 rpm
Vezi toate Caracteristice

Detalii produs : AGV 15-125 XC MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 15-125 XC


Compact 125m angle grinder with a 1500W PROTECTOR II motor. Advanced motor technology, with improved durability, dust protection and cooling. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). FIXTEC for quick, keyless disc switching. Lock switch. No load speed 11.000 rpm. Cutting depth 33 mm. Weight 2,6 kg. 4m cable, safety guard, support handle, flange nut and FIXTEC-nut.

Puncte forte

•Powerful, 1550 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Very compact and slim design for comfortable handling
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
New integrated and innovative FIXTEC tool-free disc change system
Burst resistant and tool-free quick release safety guard for fast adjustment
Anti-vibration side handle for less fatigue
4 m rubber cable

Informații tehnice


atribute
Voltaj230 V
Diametrul discului125 mm
Viteza de rotație11000 rpm
Greutate2.6 kg
Fără firda
Modelagv
Viteza fără sarcină11000 rpm
Putere1550 W
  • Disponibil – Data livrării la cerere