Polizor unghiular Milwaukee AGV 13-125 XSPDEB
1250 W braking grinder with AVS and paddle switch
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:AGV 13-125 XSPDEB
Rubix:d707227
Producator:4933464998
EAN:4058546229436


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 12000 rpm |
Documente
Detalii produs : AGV 13-125 XSPDEB MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 13-125 XSPDEB
Powerful 125mm angle grinder with 1250 W motor. RAPIDSTOP™ braking system: stops accessories up to 50% faster than grinders without braking function. 12.000 RPM. Compact design with only 160 mm body size for comfortable handling. Soft start. Line lock out function to prevent automatic start up after power breakdown. Overload protection to prevent overheating. Safety clutch to prevent “kickback-effect”. FIXTEC nut for tool-free disc change. Deadman switch. Max. cutting depth 33 mm. Weight 2,5 kg. Supplied with 4 m cable, quick release safety guard, AVS side handle, flange and FIXTEC nut.
Puncte forte
•Powerful, 1250 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
RAPIDSTOP™ braking system: stops accessories up to 50% faster than grinders without braking function
Most compact MILWAUKEE® grinder with only 160 mm body size for comfortable handling
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free quick release safety guard for fast adjustment
Anti-vibration side handle for less user fatigue
RAPIDSTOP™ braking system: stops accessories up to 50% faster than grinders without braking function
Most compact MILWAUKEE® grinder with only 160 mm body size for comfortable handling
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free quick release safety guard for fast adjustment
Anti-vibration side handle for less user fatigue
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 12000 rpm |
| Greutate | 2.5 kg |
| Fără fir | nu |
| Model | agv 13-125 xspdeb |
| Viteza fără sarcină | 12000 rpm |
| Putere | 1250 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere