Polizor unghiular Milwaukee M18 ONEFLAG230XPDB-121C
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 ONEFLAG230XPDB-121C
Rubix:d708974
Producator:4933478783
EAN:4058546360658
Detalii produs : 4932493814 MILWAUKEE - TRACING PLUMB LINE MILWAUKEE 4932493814
M18 FUEL™ ONE-KEY™ 230 mm angle grinder with brushless POWERSTATE™ motor and up to 68 cuts per charge in 42mm stainless steel pipe. 6600 rpm. Disc brake slows the disc down faster. Line-lock-out function to prevent automatic start up. Keyless guard. FIXTEC nut for tool-free disc change. Max. cutting depth 65 mm. Weight 5,3 kg. Supplied with 2 x 12,0 Ah REDLITHIUM™ HIGH OUTPUT™ batteries, 130 min. M12-18FC charger, quick release safety guard, AVS side handle, flange, FIXTEC nut, 2 x dust screens, wrench and kitbox.
Informații tehnice
atribute
| Fără fir | da |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

