Polizor unghiular Milwaukee AGV 12-125 X DEC-SET
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGV 12-125 X DEC-SET
Rubix:d708662
Producator:4933448020
EAN:4002395006809


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
Detalii produs : AGV 12-125 X DEC-SET MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 12-125 X DEC-SET
Compact 125mm angle grinder with dust management and powerful 1200W PROTECTOR"-motor. 11.000 rpm. Line lock out function. Safety clutch to prevent user from "kickback-effect". Keyless depth adjustment from 5-28 mm. Keyless opening for easy and fast blade change. Cutting guide with cutting indication line to prevent twisting and best control during work. Anti-vibration side handle. Clik-system for easily connection to the Milwaukee M-Class cleaners. Max. cutting depth 28mm. Weight 2,4kg. Supplied with 4 m rubber cable, dust extraction cutting shroud, 125mm diamond cutting wheel and kitbox.
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 2.4 kg |
| Fără fir | nu |
| Model | agv 12-125 x dsc-set |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere