Referințe
Pferd Tools:UGER5/90SI
Rubix:d818498
Producator:83103525
EAN:4007220267332

Detalii produs : UGER5/90SI PFERD - UGER5/90SI PFERD
Special features Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection Smooth start-up for protection of people, tools and drive Restart protection in case of power failure Very easy-to-handle machine Accessories included: 3 m power cable, 6 mm collet, 2 keys -
Informații tehnice
atribute
| Viteza de rotație | 9000 rpm |
|---|---|
| Greutate | 1.4 kg |
| Fără fir | da |
| Putere | 500 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
