Referințe
Milwaukee:4933493416
Rubix:d710461
Producator:4933493416
EAN:4058546482879
Detalii produs : 4933493416 MILWAUKEE - ANGLE GRINDER MILWAUKEE 4933493416
MILWAUKEE® M18 FUEL™ high performance 125mm angle grinder that delivers the power similar to a 1800W corded angle grinder. RAPIDSTOP™ for fastest disc brake in less than 2 seconds. Anti-vibration side handle for lower vibration. Integrated FIXTEC™ system for tool-free wheel change. Line-lock-out function to prevent automatic start up. No load speed 0-9000 rpm. Keyless guard for fast guard adjustment. Weight with battery 3,5 kg (8.0Ah). Supplied with 2 x 8.0Ah M18™ REDLITHIUM™ FORGE™ batteries and 59 min. M12-18FC fast charger in a HD-box.
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere