Polizor unghiular Milwaukee M18 FHSAG125XB-552X
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 FHSAG125XB-552X
Rubix:d708417
Producator:4933471079
EAN:4058546287078
Detalii produs : M18 FHSAG125XB-552X MILWAUKEE - ANGLE GRINDER MILWAUKEE M18 FHSAG125XB-552X
M18 HIGH OUTPUT™ 125mm angle grinder that delivers the power to grind and makes up to 145 cuts per charge (5.5Ah) in 2" electrical pipe. RAPIDSTOP™ for fastest disc brake in less than 2.5 second. Next generation POWERSTATE™ brushless motor. Optimized for HIGH OUTPUT™ batteries. Anti-vibration side handle for lower vibration. FIXTEC nut. No load speed 0-9000 rpm. Keyless guard for fast guard adjustment. Weight with battery 3,5 kg. Supplied with 2 x 5.5 Ah REDLITHIUM™ HIGH OUTPUT™ batteries, 59 min. M12-18FC charger and HD Box.
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

