Referințe
Milwaukee:AG10-115EK
Rubix:d708879
Producator:4933451219
EAN:4002395260867


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 115 mm |
| Viteza de rotație | 11000 rpm |
Documente
Detalii produs : AG10-115EK MILWAUKEE - ANGLE GRINDER MILWAUKEE AG10-115EK
Powerful 115mm angle grinder with 1000 W motor. Extreme compact design with an overall short length of 276 mm and 2.1kg for most comfortable handling. Line lock out function to prevent automatic start up after power breakdown. Soft start. Burst resistant and tool-free quick release safety guard for fast adjustment. Ramped slide switch for easy start up, even when wearing gloves. No load speed 11.000 rpm. Max cutting depth 28 mm. Supplied with 4m cable, safety guard, side handle, flange, flange nut and wrench.
Puncte forte
•Powerful, 1000 W motor for strong performance in all applications
Extreme compact design with an overall short length of 276 mm and 2.1 kg for most comfortable handling
Line lock out function to prevent automatic start up after power breakdown
Soft start for smooth start up
Burst resistant and tool-free quick release safety guard for fast adjustment
Ramped slide switch for easy start up, even when wearing gloves
4 m cable
Extreme compact design with an overall short length of 276 mm and 2.1 kg for most comfortable handling
Line lock out function to prevent automatic start up after power breakdown
Soft start for smooth start up
Burst resistant and tool-free quick release safety guard for fast adjustment
Ramped slide switch for easy start up, even when wearing gloves
4 m cable
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 115 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 2.1 kg |
| Fără fir | da |
| Model | ag 10 ek |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1000 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere