Polizor unghiular Milwaukee AGVK 24-230 EK DMS
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGVK 24-230 EK DMS
Rubix:d708079
Producator:4933451414
EAN:4002395161690


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.4 kg |
Detalii produs : AGVK 24-230 EK DMS MILWAUKEE - ANGLE GRINDER MILWAUKEE AGVK 24-230 EK DMS
Powerful 2400 W angle grinder with powder field coating for increased life time and outstanding performance in all applications. Line lock out function to prevent automatic start up after power breakdown. Safety clutch to prevent user from “kickback-effect”. Soft start. Overall length only 485 mm. 2-postion Anti-vibration side handle. No load speed 6.600 rpm. Disc diameter 230 mm. Max cutting depth 68 mm. Weight 5,4 kg. Supplied with a 4m rubber cable quick release safety guard, AVS side handle, flange, flange nut and wrench.
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.4 kg |
| Fără fir | nu |
| Model | agvk 24-230 ek dms |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere