Polizor unghiular Milwaukee AGV 13-125 XE

AGV 13-125 XE

Vedeți informațiile tehnice

Referințe

Milwaukee:AGV 13-125 XE
Rubix:d706779
Producator:4933451218
EAN:4002395260850
brand logo

rezumat tehnic

Diametrul discului125 mm
Viteza de rotație11500 rpm
Greutate2.4 kg
Vezi toate Caracteristice

Detalii produs : AGV 13-125 XE MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 13-125 XE


Powerful 125mm angle grinder. 1250 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool. Very compact and slim design. 6 position variable speed selection from 2800 - 11.500 rpm´s. Constant power electronics to provide constant speed under load. Line lock out function to prevent automatic start up after power breakdown. Integrated FIXTEC system for tool-free disc change. 90° rotatable gear case. Max cutting depth 33 mm. Weight 2,45kg. Supplied with 4m cable, safety guard, AVS side handle, flange, flange nut and wrench.

Informații tehnice


atribute
Diametrul discului125 mm
Viteza de rotație11500 rpm
Greutate2.4 kg
Fără firnu
Putere1250 W
  • Disponibil – Data livrării la cerere