Referințe
Milwaukee:AG 24-230 E
Rubix:d710478
Producator:4933402325
EAN:4002395234219


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.3 kg |
Detalii produs : AG 24-230 E MILWAUKEE - ANGLE GRINDER MILWAUKEE AG 24-230 E
PROTECTOR motor - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. Softstart and Line-Lock-Out function. "Snap-in" guard for quick and easy adjustment. Automatic cut-off carbon brushes. Dust-protected bearings and switch. Extra-flat gearhead for easy access to difficult-to-reach spots. Ergonomically designed motor housing for best user comfort. Lock-On-safety guard, Additional handle, Clamping flange, Flange nut, Wrench
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.3 kg |
| Fără fir | nu |
| Model | ag 24-230 e |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere