Referințe
Bosch:GWS 17-125 S
Rubix:d819193
Producator:06017D0300
EAN:4059952576534


rezumat tehnic
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11500 rpm |
Documente
Detalii produs : GWS 17-125 S REXROTH - GWS 17-125 S REXROTH
The GWS 17-125 S Professional provides high power, overload capability, and improved dust protection by air inlets at the backside of the tool with removable dust filter stand for maximum productivity. Thanks to its significantly small grip size, the angle grinder with a powerful 1,700 W motor allows better convenience while working in the metal industry. For a high user protection, it features KickBack Control, Restart Protection, and a Vibration Control side handle. The GWS 17-125 S Professional is best for grinding metal or welding seams and cutting metal, concrete, bricks, and tiles. It is compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. The small angle grinder features Constant Speed, Soft Start, and Overload Protection.
Puncte forte
•With high power, overload capability, and improved dust protection by air inlets at the backside of the tool
Powerful 1,700 W motor and significantly small grip size
KickBack Control, Restart Protection, Vibration Control side handle for high user protection
Powerful 1,700 W motor and significantly small grip size
KickBack Control, Restart Protection, Vibration Control side handle for high user protection
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11500 rpm |
| Greutate | 2.2 kg |
| Fără fir | nu |
| Model | gws 17-125 s |
| Viteza fără sarcină | 11500 rpm |
| Putere | 1700 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere