Referințe
Milwaukee:AGV 10-125 EK
Rubix:d707639
Producator:4933451222
EAN:4002395260898


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
Detalii produs : AGV 10-125 EK MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 10-125 EK
Powerful 125mm angle grinder with 1000 W motor. Extreme compact design with an overall short length of 276 mm and 2.1kg for most comfortable handling. Line lock out function to prevent automatic start up after power breakdown. Soft start. Burst resistant and tool-free quick release safety guard for fast adjustment. Ramped slide switch for easy start up, even when wearing gloves. No load speed 11.000 rpm. Max cutting depth 33 mm. Supplied with 4m cable, safety guard, AVS side handle, flange, flange nut and wrench.
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 2.2 kg |
| Fără fir | nu |
| Model | agv 10-125 ek |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1000 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere