Referințe
Milwaukee:4933432146
Rubix:d709725
Producator:4933432146


rezumat tehnic
| Diametrul discului | 115 mm |
|---|---|
| Viteza de rotație | 9000 rpm |
| Greutate | 1.9 kg |
Documente
Detalii produs : 4932478402 MILWAUKEE - STAPLES / NAILS / SCREWS MILWAUKEE 4932478402
Puncte forte
•High performance motor delivers maximum power whilst (optimising) maximising the power to weight ratio
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Full metal gear case delivers heavy duty durability
Reduced height of gear box and slim girth design deliver optimum ergonomics
Fast and easy wheel change with patented FIXTEC™ nut
Burst resistant and tool-free safety guard for best user protection and fast adjustment
AVS side handle for most compatible work and less strain to the user
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Full metal gear case delivers heavy duty durability
Reduced height of gear box and slim girth design deliver optimum ergonomics
Fast and easy wheel change with patented FIXTEC™ nut
Burst resistant and tool-free safety guard for best user protection and fast adjustment
AVS side handle for most compatible work and less strain to the user
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Informații tehnice
atribute
| Diametrul discului | 115 mm |
|---|---|
| Viteza de rotație | 9000 rpm |
| Greutate | 1.9 kg |
| Fără fir | da |
| Model | hd28 ag115 |
| Viteza fără sarcină | 9000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere