Referințe
Milwaukee:4933498979
Rubix:d707886
Producator:4933498979
EAN:4058546528485

Detalii produs : 4932471329 MILWAUKEE - P/T - OTHER ACCESSORY MILWAUKEE 4932471329
- 50% more power compared to previous model - most powerful 12V die grinder on the market and outperforming the pneumatic products
- Maximum control for any material, 4-step speed mode & variable speed trigger ideal for working with stainless steel, carbide burrs & accessories up to 76 mm
- Compact size (only 119 mm long) to help fit in tight places, and offers great mobility and access
- Spindle lock - increased productivity by reducing the need of 2 wrenches
- Universal reception to fit both, 6 and 8 mm accessories
- Dual action safety trigger to prevent any automatic start up
- LED lights up your work area for better visibility
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M12™ batteries
Informații tehnice
atribute
| Voltaj | 12 V |
|---|---|
| Diametrul discului | 76 mm |
| Viteza de rotație | 20000 rpm |
| Greutate | 1 kg |
| Fără fir | da |
| Model | fdga2-0 |
| Viteza fără sarcină | 20000 rpm |
| Putere | 298.3 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
