Referințe
Milwaukee:4933471438
Rubix:d706294
Producator:4933471438
EAN:4058546290665



Documente
Detalii produs : 4933471438 MILWAUKEE - ANGLE GRINDER MILWAUKEE 4933471438
M12 FUEL™ right angle die grinder. The first cordless right angle die grinder that delivers more power vs. pneumatic models. Best-in-class size (only 119 mm long) to help fit in tight places. 4-mode: 0-10.000/15.000/20.000/24.500 rpm speed control and responsive variable speed trigger enabling outstanding control. To be used with discs up to Ø50 mm Weight with battery 0,8 kg. Supplied with 6 and 8 mm collets without batteries and charger.
Puncte forte
•The first cordless right angle die grinder that delivers more power vs. pneumatic models
Compact size (only 119 mm long) to help fit in tight places, and offers great mobility and access
Features a 4-mode speed control and responsive variable speed trigger enabling outstanding control
To be used with discs up to ⌀50 mm
Supplied with 6 and 8 mm collets
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Compact size (only 119 mm long) to help fit in tight places, and offers great mobility and access
Features a 4-mode speed control and responsive variable speed trigger enabling outstanding control
To be used with discs up to ⌀50 mm
Supplied with 6 and 8 mm collets
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Informații tehnice
atribute
| Voltaj | 12 V |
|---|---|
| Diametrul discului | 50 mm |
| Viteza de rotație | 24500 rpm |
| Greutate | 1 kg |
| Fără fir | da |
| Model | m12 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
