Referințe
Milwaukee:AGV 24-230 GE
Rubix:d706910
Producator:4933402330
EAN:4002395234226


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
Documente
Detalii produs : AGV 24-230 GE MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 24-230 GE
Autobalancer system for greatly reduced vibration of discs. AVS equipped motor housing and additional handle for more comfortable handling and less strain of body joints. 7 position rotatable main handle. "PROTECTOR motor" - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. "Snap-in" guard for quick and easy adjustment. Automatic cut-off carbon brushes. "Snap-in" guard for quick and easy adjustment. Dust-protected bearings and switch Lock-On-safety guard, AVS additional handle, Autobalancer, Clamping flange, Flange nut, Wrench
Puncte forte
•Powerful, 2400 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
Lowest vibration in it's class with only 2.5 m/s²
Soft start for smooth start up
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
Lowest vibration in it's class with only 2.5 m/s²
Soft start for smooth start up
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
| Fără fir | da |
| Model | agv 24-230 ge |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere