Referințe
Milwaukee:AGV24-230E
Rubix:d707722
Producator:4933402335
EAN:4002395234233

Documente
Detalii produs : AGV24-230E MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV24-230E
Puncte forte
•Powerful, 2400 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
Lowest vibration in it's class with only 2.5 m/s²
Soft start for smooth start up
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
Lowest vibration in it's class with only 2.5 m/s²
Soft start for smooth start up
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
| Fără fir | nu |
| Model | agv 24 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
