Referințe
Milwaukee:AGS15-125C
Rubix:d708576
Producator:4933407480
EAN:4002395236015


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 2.4 kg |
Documente
Detalii produs : AGS15-125C MILWAUKEE - ANGLE GRINDER MILWAUKEE AGS15-125C
Tough 125 mm grinder with powerful 1500 watt motor. Electronic pack that offers constant speed power, soft-start, motor overload protection and under voltage relay safety. Quick release guard. Internal winding protection. Flat metal gear head for excellent visibility of workpiece and optimised cutting depth. Aligned to recommended speed for flap grinding discs. Clamping flange, Side handle, Flange nut, Spanner, Wrench and wheel guard, Dust Protection Grille, Carton.
Puncte forte
•Powerful, 1500 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Aligned to the optimum speed for flap grinding discs
Constant power electronics providing constant speed under load
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Motor overload protection
Burst resistant and tool-free quick release safety guard for fast adjustment
Filter metal mesh
4 m rubber cable
Aligned to the optimum speed for flap grinding discs
Constant power electronics providing constant speed under load
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Motor overload protection
Burst resistant and tool-free quick release safety guard for fast adjustment
Filter metal mesh
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 2.4 kg |
| Fără fir | nu |
| Model | ags 15-125 c |
| Viteza fără sarcină | 7600 rpm |
| Putere | 1500 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere