Referințe
Milwaukee:AG 24-230 E DMS
Rubix:d711190
Producator:4933402450
EAN:4002395234325

Detalii produs : R22 CU 95 MILWAUKEE - ELECTRO-HYDRAULIC TOOLS - ACCESSORY / SPARE PART MILWAUKEE R22 CU 95
PROTECTOR motor - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. Softstart and Line-Lock-Out function. "Snap-in" guard for quick and easy adjustment. Automatic cut-off carbon brushes. Dust-protected bearings and switch. Extra-flat gearhead for easy access to difficult-to-reach spots. Ergonomically designed motor housing for best user comfort. Deadman Switch. Lock-On-safety guard, Additional handle, Clamping flange, Flange nut, Wrench, Dead-man Switch
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Fără fir | da |
| Model | ag 24-230 e /dms |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
