Referințe
Milwaukee:AGV 12-125 X
Rubix:d708892
Producator:4933428085
EAN:4002395239597


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
Detalii produs : 4933493457 MILWAUKEE - IMPACT WRENCH MILWAUKEE 4933493457
Compact 125m angle grinder with a 1200W PROTECTOR II motor. Advanced motor technology, with improved durability, dust protection and cooling. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). Integrated FIXTEC for quick, keyless disc switching. Lock switch. No load speed 11.000 rpm. Cutting depth 33 mm. Weight 2,3 kg. 4m cable, safety guard, support handle, flange nut and FIXTEC
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 2.3 kg |
| Fără fir | nu |
| Model | agv 12-125 x |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere