Referințe
Milwaukee:AGV21-230GE
Rubix:d709647
Producator:4933402302
EAN:4002395234141


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6600 rpm |
Documente
Detalii produs : AGV21-230GE MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV21-230GE
Autobalancer system for greatly reduced vibration of discs. AVS equipped motor housing and additional handle for more comfortable handling and less strain of body joints. 7 position rotatable main handle. "PROTECTOR motor" - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. Softstart and Line-Lock-Out function. Automatic cut-off carbon brushes. "Snap-in" guard for quick and easy adjustment. Dust-protected bearings and switch. Lock-On-safety guard, AVS additional handle, Autobalancer, Flange nut, Wrench
Puncte forte
•Autobalancer for greatly reduced vibration of bad discs
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
"PROTECTOR-MOTOR" - epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Automatic cut-off carbon brushes
Burst resistant quick release safety guard for easy adjustment
Dust protected bearings and switch
Extra flat gear head for easy access to difficult to reach spots
4 m cable
Soft start for smooth start up
AVS equipped motor housing and additional AVS side handle for more comfortable handling and less strain of body joints
"PROTECTOR-MOTOR" - epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Automatic cut-off carbon brushes
Burst resistant quick release safety guard for easy adjustment
Dust protected bearings and switch
Extra flat gear head for easy access to difficult to reach spots
4 m cable
Soft start for smooth start up
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6600 rpm |
| Greutate | 5.4 kg |
| Fără fir | nu |
| Model | agv 21 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2100 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere