Referințe
Milwaukee:AGVK24-230EK
Rubix:d709701
Producator:4933451413
EAN:4002395161683


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.4 kg |
Documente
Detalii produs : AGVK24-230EK MILWAUKEE - ANGLE GRINDER MILWAUKEE AGVK24-230EK
Powerful 2400 W angle grinder with powder field coating for increased life time and outstanding performance in all applications. Line lock out function to prevent automatic start up after power breakdown. Safety clutch to prevent user from “kickback-effect”. Deadman switch. Soft start. Overall length only 485 mm. 2-postion Anti-vibration side handle. No load speed 6.600 rpm. Disc diameter 230 mm. Max cutting depth 68 mm. Weight 5,4 kg. Supplied with a 4m rubber cable quick release safety guard, AVS side handle, flange, flange nut and wrench.
Puncte forte
•Powerful, 2400 W motor with powder field coating for increased life time and outstanding performance in all applications
Line lock out function to prevent automatic start up after power breakdown
Safety clutch to protect the user from kickback injuries
Overload protection to prevent overheating
Soft start for smooth start up
Extremely compact design with an overall length of 485 mm and 5.4 kg for most comfortable handling
2-position Anti-vibration side handle for less vibration and more comfortable work
Burst resistant quick release safety guard for easy adjustment
External brush doors for easy access to the brushes and fast servicing
4 m rubber cable
Line lock out function to prevent automatic start up after power breakdown
Safety clutch to protect the user from kickback injuries
Overload protection to prevent overheating
Soft start for smooth start up
Extremely compact design with an overall length of 485 mm and 5.4 kg for most comfortable handling
2-position Anti-vibration side handle for less vibration and more comfortable work
Burst resistant quick release safety guard for easy adjustment
External brush doors for easy access to the brushes and fast servicing
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.4 kg |
| Fără fir | nu |
| Model | agvk 24 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere