Referințe
Milwaukee:AG22-230E
Rubix:d708190
Producator:4933440300
EAN:4002395000210

Documente
Detalii produs : AG22-230E MILWAUKEE - ANGLE GRINDER MILWAUKEE AG22-230E
Powerfull and compact 230 mm angle grinder with 2200 W motor. Epoxy coating prevents debris from chipping or damaging the copper wires and ensure a longer life time of the motor. Softstart and Line-Lock-Out function. AVS-support handle. External access to brushes enables easy maintenance. Rubber handles. 6600 rpm. Cutting depth 68 mm. Weight 5,4 kg. Supplied with 1 X 230 mm diamond disc and bag.
Puncte forte
•Powerful, 2200 W motor with powder field coating for long life time and outstanding performance in all applications
Extreme compact design with an overall short length of 485 mm and 5.2 kg for most comfortable handling
Burst resistant keyed safety guard
External brush doors for easy access to the brushes for fast servicing
Extreme compact design with an overall short length of 485 mm and 5.2 kg for most comfortable handling
Burst resistant keyed safety guard
External brush doors for easy access to the brushes for fast servicing
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6600 rpm |
| Greutate | 5.2 kg |
| Fără fir | nu |
| Model | ag 22 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
