Referințe
Milwaukee:AG 800-115E
Rubix:d709993
Producator:4933451210
EAN:4002395260171


rezumat tehnic
| Diametrul discului | 115 mm |
|---|---|
| Viteza de rotație | 11500 rpm |
| Greutate | 2 kg |
Documente
Detalii produs : AG 800-115E MILWAUKEE - ANGLE GRINDER MILWAUKEE AG 800-115E
Puncte forte
•Powerful 800 Watt motor for various applications with only 2.0 kg of weight for comfortable use during longer working periods
Very compact and slim body grip design with only 194 mm for most comfortable handling
Line lock out function to prevent automatic start up after power breakdown
Soft start for smooth start up
Durable steel gears for long life time
Protected air inlets for improved cooling
Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas
Very compact and slim body grip design with only 194 mm for most comfortable handling
Line lock out function to prevent automatic start up after power breakdown
Soft start for smooth start up
Durable steel gears for long life time
Protected air inlets for improved cooling
Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas
Informații tehnice
atribute
| Diametrul discului | 115 mm |
|---|---|
| Viteza de rotație | 11500 rpm |
| Greutate | 2 kg |
| Fără fir | da |
| Model | ag 800-115 e |
| Viteza fără sarcină | 11500 rpm |
| Putere | 800 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere