Referințe
Bosch:GWS 22-230 P
Rubix:d819195
Producator:06018C1105
EAN:4059952546742

Documente
Detalii produs : GWS 22-230 P REXROTH - GWS 22-230 P REXROTH
The GWS 22-230 P Professional angle grinder is characterised by the synergy between its robustness and firm performance capability, enhanced even further by its Protection switch for increased user protection. Strong cutting results are supplied by the high material removal rate that the new 2,200-W motor provides. With the heating of the motor system lowered overall and contact between the motor and the carbon brushes enhanced, the GWS 22-230 P's lifetime has improved. Automatically turning the angle grinder off when released, the Protection switch offers enhanced user protection. This angle grinder is ideal for versatile cutting tasks in metal as well as stone. It is compatible with Bosch’s GDE 230 FC-S dust attachment.
Puncte forte
•High material removal rate of new 2,200-W motor ensures strong cutting results
Lower heating of overall motor system and improved contact between motor and carbon brushes for longer lifetime
Protection switch for enhanced user protection
Lower heating of overall motor system and improved contact between motor and carbon brushes for longer lifetime
Protection switch for enhanced user protection
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6500 rpm |
| Greutate | 5.5 kg |
| Fără fir | nu |
| Model | gws 22-230 p |
| Viteza fără sarcină | 6500 rpm |
| Putere | 2200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
