Referințe
Milwaukee:AG9-125XC
Rubix:d707954
Producator:4933403200
EAN:4002395233779


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 10000 rpm |
| Greutate | 1.8 kg |
Documente
Detalii produs : 4932480814 MILWAUKEE - SOCKET MILWAUKEE 4932480814
Puncte forte
•Powerful, 850 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Light weight, slim and compact: a versatile all-purpose angle grinder
New digital electronic pack offers constant speed, soft start, motor overload protection and no-load speed limitation
Flat metal gear head for excellent visibility of work piece and optimised cutting depth
Die-cast magnesium alloy gear case
Dust protected bearings and switch
Effective cooling fan keeps the motor cool even under heavy duty conditions
FIXTEC™ nut for fast and easy disc change
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Light weight, slim and compact: a versatile all-purpose angle grinder
New digital electronic pack offers constant speed, soft start, motor overload protection and no-load speed limitation
Flat metal gear head for excellent visibility of work piece and optimised cutting depth
Die-cast magnesium alloy gear case
Dust protected bearings and switch
Effective cooling fan keeps the motor cool even under heavy duty conditions
FIXTEC™ nut for fast and easy disc change
Burst resistant quick release safety guard for easy adjustment
Automatic cut-off carbon brushes
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 10000 rpm |
| Greutate | 1.8 kg |
| Fără fir | da |
| Model | ag 9 |
| Viteza fără sarcină | 10000 rpm |
| Putere | 850 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere