Referințe
Pferd Tools:83105250
Rubix:d700982
EAN:4007220775912

Detalii produs : UGER1530SI PFERD - UGER1530SI PFERD
Special features Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection Smooth start-up for protection of people, tools and drive Restart protection in case of power failure Accessories included: 3 m power cable, 12 mm collet, 2 keys -Flap wheel set FR 15030 UGER 15/60 230 V For further information and ordering data on flap wheel set, please refer to Catalogue 204. -
Informații tehnice
atribute
| Viteza de rotație | 3000 rpm |
|---|---|
| Greutate | 3 kg |
| Fără fir | da |
| Putere | 1.53 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
