Polizor unghiular Milwaukee M18 FSAGV125XPDB-0X
Angle Grinder
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:M18 FSAGV125XPDB-0X
Rubix:255725
Producator:4933478437
EAN:4058546346287

Documente
Detalii produs : 4933478437 - 4933478437 M18FSAGV125XPDB-0X ANG.GRINDER XXX POLIZOR UNGHIULAR +ACU MILWAUKEE
M18 FUEL™ 125mm variable speed angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Paddle switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 3500 - 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.
Puncte forte
•Maximum control for every application - 5-step speed dial ideal for working with stainless steel and aluminium & for rust and paint removal
Delivering corded performance similar to a 1200 W grinder
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Delivering corded performance similar to a 1200 W grinder
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 8500 rpm |
| Greutate | 2.7 kg |
| Fără fir | da |
| Model | m18 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
