Polizor unghiular Pferd Tools UGER5/250SI
Electric machines, straight grinders UGER 5/250 SI 230 V
Vedeți informațiile tehniceReferințe
Pferd Tools:UGER5/250SI
Rubix:d818497
Producator:83104525
EAN:4007220265581

Detalii produs : UGER5/250SI PFERD - UGER5/250SI PFERD
Features progressive regulation of the speed of rotation digital electronic system for a constant speed of rotation Protection in case of overload Soft start for people protection of people, of tools and machines Protection avoiding accidental restarting after a power outage (USP) Very handy machine Accessories supplied: 3 m cable secors, clamping pliers 6 mm, 2 wrenches
Informații tehnice
atribute
| Viteza de rotație | 25000 rpm |
|---|---|
| Greutate | 1.3 kg |
| Fără fir | da |
| Putere | 500 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
