Referințe
Milwaukee:M18CAG115X-502X
Rubix:d708853
Producator:4933448861
EAN:4002395263462







rezumat tehnic
| Diametrul discului | 115 mm |
|---|---|
| Viteza de rotație | 8500 rpm |
| Greutate | 2.5 kg |
Detalii produs : M18CAG115X-502X MILWAUKEE - ANGLE GRINDER MILWAUKEE M18CAG115X-502X
Puncte forte
•Brushless POWERSTATE™ motor for the toughest applications
The REDLINK PLUS™ electronics provide advanced, digital overload protection for the machine and battery and keeps performance constant under load
The REDLITHIUM-ION™ battery offers a perfectly coordinated construction, advanced electronics and lossless power output for longer service life and a longer service life
Soft start and restart protection
Tool-free adjustable protective hood
Integrated FIXTEC quick-change system for tool-free window changes and protective hood quick adjustment
Slim design with soft grip pad
Replaceable dust protection grilles
Individual cell monitoring for optimized service life and long battery life
Battery level indicator
100% system compatible with the Milwaukee® M18 product range
Scope of delivery: protective hood, AVS additional handle, 2 dust protection hoods, clamping set
The REDLINK PLUS™ electronics provide advanced, digital overload protection for the machine and battery and keeps performance constant under load
The REDLITHIUM-ION™ battery offers a perfectly coordinated construction, advanced electronics and lossless power output for longer service life and a longer service life
Soft start and restart protection
Tool-free adjustable protective hood
Integrated FIXTEC quick-change system for tool-free window changes and protective hood quick adjustment
Slim design with soft grip pad
Replaceable dust protection grilles
Individual cell monitoring for optimized service life and long battery life
Battery level indicator
100% system compatible with the Milwaukee® M18 product range
Scope of delivery: protective hood, AVS additional handle, 2 dust protection hoods, clamping set
Informații tehnice
atribute
| Diametrul discului | 115 mm |
|---|---|
| Viteza de rotație | 8500 rpm |
| Greutate | 2.5 kg |
| Fără fir | da |
| Model | m18 cag115x 502x |
| Viteza fără sarcină | 8500 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere