Polizor unghiular Milwaukee AGVKB 24-230 EKX DMS KIT
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGVKB 24-230 EKX DMS KIT
Rubix:178965
Producator:4933471465
EAN:4058546293642

Detalii produs : 4933471465 - 4933471465 AGVKB24-230EKX DMS KIT POLIZOR UNGHIULAR MILWAUKEE
2400 W large angle grinder with Ø230mm disc. No load speed 6600 rpm. Non-lockable deadmanswitch. RAPIDSTOP™ stops all accessories ≥ 3sec. Safety clutch to protect the user from kickback injuries. AVS equipped motor housing, with 7 position rotatable main handle and additional AVS side handle. Line lock out function to prevent automatic start up. Removable dust screen. Smooth start up. FIXTEC flange nut. Keyless guard adjustment. External brush doors for easy access and fast servicing. Weight 5.9 kg. Supplied with in a kitbox.
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6500 rpm |
| Greutate | 5.9 kg |
| Fără fir | nu |
| Model | agvkb 24-230 ekx dms kit (4933471465) |
| Viteza fără sarcină | 6500 rpm |
| Putere | 2400 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
