Polizor unghiular Milwaukee AG 16-125 XC/DMS
Angle Grinder
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:AG 16-125 XC/DMS
Rubix:d707581
Producator:4933407260
EAN:4002395235827


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 11000 rpm |
| Greutate | 2.5 kg |
Documente
Detalii produs : AG 16-125 XC/DMS MILWAUKEE - ANGLE GRINDER MILWAUKEE AG 16-125 XC/DMS
Puncte forte
•Powerful, 1520 W "PROTECTOR-MOTOR" with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Digital tacho-electronic with constant speed under load, soft start, thermal overload protection and no-load speed limitation
FIXTEC for tool-free disc change
Burst resistant quick release safety guard for easy adjustment
4 m rubber cable
Digital tacho-electronic with constant speed under load, soft start, thermal overload protection and no-load speed limitation
FIXTEC for tool-free disc change
Burst resistant quick release safety guard for easy adjustment
4 m rubber cable
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 11000 rpm |
| Greutate | 2.5 kg |
| Fără fir | nu |
| Model | ag 16 |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1520 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere