Referințe
Milwaukee:AGV 15-125 XE
Rubix:158880
Producator:4933428127
EAN:4002395239658


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 11000 rpm |
| Greutate | 2.6 kg |
Documente
Detalii produs : 4933428127 - 4933428127 AGV15-125XE POLIZOR UNGHIULAR IN2 MILWAUKEE
Compact 125m angle grinder with a 1500W PROTECTOR II motor. Advanced motor technology, with improved durability, dust protection and cooling. Advanced electronics - overload protection, smooth start, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). Constant speed adjustment, ranging 2800 - 11000 rpm. FIXTEC for quick, keyless disc switching. Lock switch. Cutting depth 33 mm. Weight 2,6 kg. 4m cable, safety guard, support handle, flange nut and FIXTEC-nut.
Puncte forte
•Powerful 1550W motor for maximum performance
MILWAUKEE® electronics offer soft start, line lock-out, clutch and overload protection
Constant Power Technology™
Electronic variable speed control
Tool-free adjustable guard
FIXTEC™ system for tool less, fast and easy disc changes
Anti-vibration side handle
MILWAUKEE® electronics offer soft start, line lock-out, clutch and overload protection
Constant Power Technology™
Electronic variable speed control
Tool-free adjustable guard
FIXTEC™ system for tool less, fast and easy disc changes
Anti-vibration side handle
Aplicații
Cutting
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 11000 rpm |
| Greutate | 2.6 kg |
| Fără fir | nu |
| Model | agv 15-125 xe |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1550 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere