Referințe
Milwaukee:AGV 22-230 DMS
Rubix:d709045
Producator:4933431860
EAN:4002395243877


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6600 rpm |
Documente
Detalii produs : AGV 22-230 DMS MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 22-230 DMS
Powerfull and compact 230 mm angle grinder with 2200 W motor. Epoxy coating prevents debris from chipping or damaging the copper wires and ensure a longer life time of the motor. Softstart and Line-Lock-Out function. AVS-support handle. External access to brushes enables easy maintenance. Dead mans switch and rubber handles. 6600 v/min. Cutting depth 68 mm. Weight 5,4 kg.
Puncte forte
•Powerful, 2200 W motor with powder field coating for long life time and outstanding performance in all applications
Extreme compact design with an overall short length of 485 mm and 5.4 kg for most comfortable handling
Soft start for smooth start up
Burst resistant quick release safety guard for easy adjustment
2-postions Anti-vibration side handle for less vibrations to the user and more comfortable work
External brush doors for easy access to the brushes for fast servicing
4 m rubber cable
Extreme compact design with an overall short length of 485 mm and 5.4 kg for most comfortable handling
Soft start for smooth start up
Burst resistant quick release safety guard for easy adjustment
2-postions Anti-vibration side handle for less vibrations to the user and more comfortable work
External brush doors for easy access to the brushes for fast servicing
4 m rubber cable
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 230 mm |
| Viteza de rotație | 6600 rpm |
| Greutate | 5.4 kg |
| Fără fir | nu |
| Model | agv 22 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere