Referințe
Milwaukee:AG22-180
Rubix:d711128
Producator:4933431830
EAN:4002395243846


rezumat tehnic
| Voltaj | 220-230 V |
|---|---|
| Diametrul discului | 180 mm |
| Viteza de rotație | 6600 rpm |
Documente
Detalii produs : AG22-180 MILWAUKEE - ANGLE GRINDER MILWAUKEE AG22-180
Powerful 180 mm angle grinder with 2200 W motor. Epoxy coating prevents debris from chipping or damaging the copper wires and ensure a longer life time of the motor. Extremely compact design, only 485 mm and weighs only 5,2 kg. Robust Safety Guard. External access to brushes enables easy maintenance. Dead mans switch. Rubber handles. 8500 r/min. Cutting depth 43 mm.
Puncte forte
•Powerful, 2200 W motor with powder field coating for long life time and outstanding performance in all applications
Extreme compact design with an overall short length of 485 mm and 5.2 kg for most comfortable handling
Burst resistant keyed safety guard
External brush doors for easy access to the brushes for fast servicing
Extreme compact design with an overall short length of 485 mm and 5.2 kg for most comfortable handling
Burst resistant keyed safety guard
External brush doors for easy access to the brushes for fast servicing
Informații tehnice
atribute
| Voltaj | 220-230 V |
|---|---|
| Diametrul discului | 180 mm |
| Viteza de rotație | 6600 rpm |
| Greutate | 5.1 kg |
| Fără fir | nu |
| Model | ag 22-180 |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere