Referințe
Milwaukee:M18 CAG125XPD-502X
Rubix:d708426
Producator:4933448864
EAN:4002395263479

Detalii produs : M18 CAG125XPD-502X MILWAUKEE - ANGLE GRINDER MILWAUKEE M18 CAG125XPD-502X
Puncte forte
•Brushless POWERSTATE™ motor with the power to grind and up to 10x more motor life
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
REDLITHIUM™-ION battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Premium gearing system - same system as used at high performance corded grinders
125 mm keyless guard - great cutting capacity and fast guard adjustment without using a spanner
100% tool-free wheel change thanks to integrated FIXTEC™ system
Slim handle design with paddle switch
Removable dust screen to prevent debris entrance, prolonging motor life
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
Flexible battery system: works with all MILWAUKEE® M18™ batteries
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
REDLITHIUM™-ION battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Premium gearing system - same system as used at high performance corded grinders
125 mm keyless guard - great cutting capacity and fast guard adjustment without using a spanner
100% tool-free wheel change thanks to integrated FIXTEC™ system
Slim handle design with paddle switch
Removable dust screen to prevent debris entrance, prolonging motor life
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 8500 rpm |
| Greutate | 2.5 kg |
| Fără fir | da |
| Viteza fără sarcină | 8500 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere









