Referințe
Milwaukee:AGV17-125XE
Rubix:d708274
Producator:4933432230
EAN:4002395243983


rezumat tehnic
| Voltaj | 220 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
Documente
Detalii produs : AGV17-125XE MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV17-125XE
The practical 125 mm mid-size grinding with 1750 W motor. PROTECTOR II motor - improved motor technology, with improved performance and durability. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). Patented snap-lock guard. Spindle lock. FIXTEC for quick, keyless disc switching. Variable speed 2.600-11.000 rpm. Cutting depth 33 mm. Weight 2,8 kg. 4m cable, safety guard, AVS support handle, flange nut and FIXTEC-nut
Puncte forte
•Powerful, 1750 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Constant power electronics with soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Thermal overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Anti-vibration side handle for lower vibration
4 m rubber cable
Constant power electronics with soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Thermal overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Anti-vibration side handle for lower vibration
4 m rubber cable
Informații tehnice
atribute
| Voltaj | 220 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 2.8 kg |
| Fără fir | da |
| Model | agv 17 |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1750 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere