Referințe
Milwaukee:AGV17-125XC
Rubix:d707983
Producator:4933449850
EAN:4002395247295


rezumat tehnic
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
Documente
Detalii produs : AGV17-125XC MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV17-125XC
Powerful 1750 W angle grinder. "PROTECTOR-MOTOR" with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool. Constant power electronics with soft start. Line lock out function to prevent automatic start up after power breakdown. Thermal overload protection and safety clutch. FIXTEC nut for tool-free disc change. No load speed 11.000 rpm. Disc diameter 125 mm. Max cutting depth 33 mm. Weight 2,8 kg. Supplied with 4 m cable, safety guard, AVS side handle, FIXTEC flange nut and flange nut.
Puncte forte
•Powerful, 1750 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Constant power electronics with soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Thermal overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Anti-vibration side handle for lower vibration
4 m rubber cable
Constant power electronics with soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Thermal overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Anti-vibration side handle for lower vibration
4 m rubber cable
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11000 rpm |
| Greutate | 2.8 kg |
| Fără fir | nu |
| Model | agv 17 |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1750 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere