Polizor unghiular Milwaukee AGVM 26-230 GEX DMS
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGVM 26-230 GEX DMS
Rubix:d709365
Producator:4933402495
EAN:4002395234394


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.8 kg |
Detalii produs : 4932343310 MILWAUKEE - SOLID DRILLING MANDREL MILWAUKEE 4932343310
Milwaukee B-Guard - Highest possible safety for the end-user by avoiding hazardous kick back effects in the event the cutting disc suddenly jams. Autobalancer system for greatly reduced vibration of discs. AVS equipped motor housing and additional handle for more comfortable handling and less strain of body joints. 7 position rotatable main handle. "PROTECTOR motor" - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. FIXTEC - Patented nut for fast and easy disc changing. Softstart and Line-Lock-Out function. Automatic cut-off carbon brushes. "Snap-in" guard for quick and easy adjustment. Dust-protected bearings and switch. Ergonomically designed motor housing for best user comfort. Deadman Switch Lock-On-safety guard, AVS additional handle, Autobalancer, FIXTEC nut, Dead-man Switch
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.8 kg |
| Fără fir | nu |
| Model | agvm 26-230 gex/dms |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2600 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere