Polizor unghiular Milwaukee M12 FDGA-422B

Angled Die Grinder

Vedeți informațiile tehniceVezi documentele

Referințe

Milwaukee:M12 FDGA-422B
Rubix:d710978
Producator:4933471439
EAN:4058546290672
brand logo

rezumat tehnic

Voltaj12 V
Diametrul discului50 mm
Greutate1 kg
Vezi toate Caracteristice

Documente

Detalii produs : M12 FDGA-422B MILWAUKEE - ANGLE GRINDER MILWAUKEE M12 FDGA-422B


M12 FUEL™ right angle die grinder. The first cordless right angle die grinder that delivers more power vs. pneumatic models. Best-in-class size (only 119 mm long) to help fit in tight places. 4-mode: 0-10.000/15.000/20.000/24.500 rpm speed control and responsive variable speed trigger enabling outstanding control. To be used with discs up to Ø50 mm. Weight with battery 0,8/1,0 kg. Supplied with 6 and 8 mm collets, 1 x 2,0 Ah & 1 X 4,0 Ah REDLITHIUM™ batteries, 40/80 min. charger and bag.

Puncte forte

•The first cordless right angle die grinder that delivers more power vs. pneumatic models
Features a 4-mode speed control and responsive variable speed trigger enabling outstanding control
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries

Informații tehnice


atribute
Voltaj12 V
Diametrul discului50 mm
Greutate1 kg
Fără firda
  • Disponibil – Data livrării la cerere