Referințe
Milwaukee:AGVKB 24-230 EKX
Rubix:d709960
Producator:4933471464
EAN:4058546293635
Detalii produs : 4932499087 MILWAUKEE - EMPTY STORAGE MODULE MILWAUKEE 4932499087
2400 W large angle grinder with Ø230mm disc. No load speed 6600 rpm. RAPIDSTOP™ stops all accessories ≥ 3sec. Safety clutch to protect the user from kickback injuries. AVS equipped motor housing, with 7 position rotatable main handle and additional AVS side handle. Line lock out function to prevent automatic start up. Removable dust screen. Smooth start up. FIXTEC flange nut. Keyless guard adjustment. External brush doors for easy access and fast servicing. Weight 5.9 kg.
Informații tehnice
atribute
| Fără fir | da |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere