Polizor unghiular Milwaukee M18 FLAG230XPDB-121C

Polizor unghiular Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:M18 FLAG230XPDB-121C
Rubix:178972
Producator:4933464115
EAN:4058546220600
brand logo

rezumat tehnic

Voltaj18 V
Diametrul discului230 mm
Viteza de rotație6600 rpm
Vezi toate Caracteristice

Detalii produs : 4933464115 - 4933464115 M18FLAG230XPDB-121C POLIZ.UNGHIULAR IN2 MILWAUKEE


M18 FUEL™ 230 mm angle grinder with brushless POWERSTATE™ motor and up to 68 cuts per charge in 42mm stainless steel pipe. 6600 rpm. Disc brake slows the disc down faster. Line-lock-out function to prevent automatic start up. Keyless guard. FIXTEC nut for tool-free disc change. Max. cutting depth 65 mm. Weight 5,3 kg. Supplied with 1 x 12,0 Ah REDLITHIUM™ HIGH OUTPUT™ battery, 130 min. M12-18FC charger, quick release safety guard, AVS side handle, flange, FIXTEC nut, 2 x dust screens, wrench and kitbox.

Informații tehnice


atribute
Voltaj18 V
Diametrul discului230 mm
Viteza de rotație6600 rpm
Greutate5.3 kg
Fără firda
Viteza fără sarcină6600 rpm
  • Disponibil – Data livrării la cerere