Polizor unghiular Milwaukee AGV 15-150 XC DMS
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGV 15-150 XC DMS
Rubix:d710549
Producator:4933459165
EAN:4002395287802
Detalii produs : AGV 15-150 XC DMS MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 15-150 XC DMS
Powerfull 150m angle grinder with a 1550W PROTECTOR II motor. Advanced motor technology, with improved durability, dust protection and cooling. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS (Anti-Vibrations-System). Patented snap-lock guard. Spindle lock. FIXTEC for quick, keyless disc switching. Deadman switch. No load speed 9.000 rpm. Cutting depth 44 mm. Weight 2,6 kg. 4m cable, safety guard, AVS support handle, flange nut and FIXTEC-nut.
Informații tehnice
atribute
| Fără fir | da |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere